Shop DELTA
See all product information
Create Account
Ashlyn Roman Tub Trim Venetian Bronze
- Mfr # T2764-RB
- Zoro # G4013659
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.7 lb
Series
Ashlyn
Overall Width (In.)
11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2764-RB
- Zoro #
- G4013659
- UPC #
- 34449736589
- Country of Origin
- China
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 6.7 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Series
- Ashlyn
- Finish
- Venetian Bronze
- Valve Type
- Washerless stem cartridge
Dimensions
- Overall Width (In.)
- 11.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height (In.)
- 6.63
- Depth (In.)
- 10.38
- Spout Length
- 8-3/8
Description
Delta Ashlyn Roman Tub Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.