
Ashlyn Roman Tub Trim with Hand Shower
Mfr # T4764-BL
Zoro # G401761811
product price: $955.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Number of Holes
4
CEC Compliant
T
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4764-BL
Zoro #
G401761811
UPC #
34449929851
Country of Origin
China
Details
Flow Rate
1.75 gpm
Number of Holes
4
CEC Compliant
T
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Description
The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Coordinating hand shower included
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
- ADA Compliant
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- Fits 4-hole 8-16 in. installations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.