Shop DELTA
See all product information
Create Account
Ashlyn Towel Ring, Venetian Bronze
Mfr # 76446-RB
Zoro # G0874914
product price:Â $78.49
/eaKey Features
Finish
Venetian Bronze
Width
2.25
Height
6.5
Depth (In.)
2.75
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76446-RB
- Zoro #
- G0874914
- UPC #
- 034449736695
- Country of Origin
- China
Dimensions
- Width
- 2.25
- Height
- 6.5
- Depth (In.)
- 2.75
- Length
- 7.58
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height (In.)
- 7.59
- Overall Width (In.)
- 6.38
Details
- Item
- Towel Ring Bath Hardware Accessory
- Finish
- Venetian Bronze
- Type
- Accessory
- Series
- Ashlyn®
- Weight
- 0.6 lb
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Ashlyn Towel Ring,Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.