Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Tub Spout - Pull-Up Diverter

  • Mfr # RP77091BL

  • Zoro # G701760224


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP77091BL
Zoro #
G701760224
UPC #
34449929622
Country of Origin
Unknown

Details

Material
Plastic
Finish
Matte Black
Standards
CalGreen Certified
CEC Compliant
T

Description

With sleek, angular lines and soft edges, the Ashlyn bath collection creates a modern appeal at an attractive price. Pair this pull-up diverter tub spout with any of the Ashlyn tub/shower wall-mount faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • For use with Delta Ashlyn tub/shower faucets
  • Pull-up diverting tub spout
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable non-metallic construction
  • RP100154 adapter assembly included.
  • Genuine Delta repair part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.