
Ashlyn Two Handle Centerset Bathroom Faucet
Mfr # 2564-SSMPU-DST
Zoro # G7745961
product price: $224.90
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
9
Length
7
Type
Faucet
Series
Ashlyn®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2564-SSMPU-DST
Zoro #
G7745961
UPC #
034449743617
Country of Origin
United States
Dimensions
Width
9
Length
7
Height
5.56
Details
Item
Two Handle Centerset Bathroom Faucet
Finish
Stainless
Type
Faucet
Series
Ashlyn®
Handle
Two Handle Lever
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 3-hole 4" installation
- Metal pop-up
- ADA Compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.