
Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet Chrome
Mfr # 2564-TP-DST
Zoro # G4016002
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
5.56
Width
9
Type
Faucet
Length
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2564-TP-DST
Zoro #
G4016002
UPC #
34449743631
Country of Origin
United States
Dimensions
Height
5.56
Width
9
Length
7
Details
Finish
Chrome
Type
Faucet
Series
Ashlyn®
Mfr. Series
DiamondValve
Handle
Two Handle Lever
Function
Lavatory
GPM
1.20
Description
Delta Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.