Zoro Homepage

Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet Stainless

  • Mfr # 2564-SSTP-DST

  • Zoro # G4012590


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
5.56
Type
Faucet
Series
Ashlyn®
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-SSTP-DST
Zoro #
G4012590
UPC #
34449743648
Country of Origin
United States

Dimensions

Height
5.56
Width
9
Length
7

Details

Finish
Stainless
Type
Faucet
Series
Ashlyn®
GPM
1.20
Function
Lavatory
Mfr. Series
DiamondValve
Handle
Two Handle Lever

Description

Delta Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.