Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet VB

  • Mfr # 2564-RBTP-DST

  • Zoro # G4012030


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Type
Faucet
Height
5.56
Width
9
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-RBTP-DST
Zoro #
G4012030
UPC #
34449743655
Country of Origin
United States

Dimensions

Height
5.56
Width
9
Length
7

Details

Finish
Venetian Bronze
Type
Faucet
Series
Ashlyn®
Handle
Two Handle Lever
GPM
1.20
Function
Lavatory
Mfr. Series
DiamondValve

Description

Delta Ashlyn Two Handle Tract-Pack Centerset Bathroom Faucet Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.