Zoro Homepage

Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor

  • Mfr # 3564-RBMPU-DST

  • Zoro # G7741000


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.473 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3564-RBMPU-DST
Zoro #
G7741000
UPC #
034449745369
Country of Origin
United States

Details

Number of Holes
3
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.473 lb
Green Certification or Other Recognition
CalGreen Certified
Item
Two Handle Widespread Bathroom Faucet wi
Finish
Venetian Bronze
Standards
CEC Certified
Series
Ashlyn
CEC Compliant
T

Description

Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Installation is easier than ever with the EZ Anchor mounting assembly. Secure the faucet from above with no need to go below the deck. Mounts the faucet tightly to the deck, helping prevent the faucet from loosening over time. Easily installs on decks up to 2-1/2 In. thick, like granite or quartz. Whether you're a first timer just learning how to install a faucet or a seasoned installation professional who's done it a dozen times, save your back and your knees with the EZ Anchor mounting assembly. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.


  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 4.5-16 inch installations
  • Rigid spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.