Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton Wand Assembly

  • Mfr # RP93635BL

  • Zoro # G408582648


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte Black
Width
2.5 in
Height
4.88 in
Overall Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93635BL
Zoro #
G408582648
UPC #
195205063780
Country of Origin
China

Dimensions

Width
2.5 in
Height
4.88 in
Overall Length (In.)
3 in

Details

Material
Plastic
Finish
Matte Black

Description


  • •Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.