Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk

  • Mfr # RP70MBS

  • Zoro # G001760184


product price: $11.15
/ea
Sold in multiples of 60 for $669.00

Key Features

Material
Stainless Steel
Length (In.)
1 in
Overall Width
1 in
Overall Height
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70MBS
Zoro #
G001760184
UPC #
34449267908
Country of Origin
United States

Dimensions

Length (In.)
1 in
Overall Width
1 in
Overall Height
1.94 in

Details

Material
Stainless Steel

Description

Delta Other: Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.