Zoro Homepage

Ball Assembly - Stainless Steel - Knob Handle - Mini-Bulk

  • Mfr # RP212MBS

  • Zoro # G601763738


product price: $18.69
/ea
Sold in multiples of 60 for $1,121.40

Key Features

Material
Metal
Length (In.)
1 in
Overall Width
1.94 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP212MBS
Zoro #
G601763738
UPC #
34449267922
Country of Origin
United States

Dimensions

Length (In.)
1 in
Overall Width
1.94 in
Overall Height
1 in

Details

Material
Metal

Description

Delta Other: Ball Assembly - Stainless Steel - Knob Handle - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.