Bath Fct 2H Flynn Blk
Mfr # 25768LF-BL
Zoro # G906874382
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Valve Type
Washerless Stem Cartridge
Connection
1/2 in
Spout Length
5-1/8 in
Drain Type
Plastic pop-up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25768LF-BL
Zoro #
G906874382
UPC #
34449908634
Country of Origin
China
Dimensions
Spout Length
5-1/8 in
For Surface Thickness - Maximum
1.19 in
Details
Finish
Matte Black
Valve Type
Washerless Stem Cartridge
Connection
1/2 in
Drain Type
Plastic pop-up
Connection Type
IPS
Flow Rate - Maximum
1.2 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.