Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Waste, Assemb, Champagne Brnz

  • Mfr # RP693CZ

  • Zoro # G8783807


product price: $406.45
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Weight
3.835 lb
Series
Other
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP693CZ
Zoro #
G8783807
UPC #
034449646178
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Bath Waste,Assemb,Champagne Brnz
Type
Faucet
Finish
Champagne Bronze
Weight
3.835 lb
Series
Other
Function
Tub / Shower
Mfr. Series
Excluded

Description

Bath Waste,Assemb,Champagne Brnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.