Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Waste, Assemb, Venetian Brnz

  • Mfr # RP693RB

  • Zoro # G8783621


product price: $388.70
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Weight
4.248 lb
Series
Other
Mfr. Series
Excluded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP693RB
Zoro #
G8783621
UPC #
034449447072
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Bath Waste,Assemb,Venetian Brnz
Type
Faucet
Finish
Venetian Bronze
Weight
4.248 lb
Series
Other
Mfr. Series
Excluded
Function
Tub / Shower

Description

Bath Waste,Assemb,Venetian Brnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.