Zoro Homepage

Bath Waste Assembly

  • Mfr # RP293

  • Zoro # G207062914


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color - Drains
Silver
Length (In.)
3.41
Width
3.41
Height (In.)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP293
Zoro #
G207062914
UPC #
34449002936
Country of Origin
United States

Dimensions

Length (In.)
3.41
Width
3.41
Height (In.)
0.38

Details

Item
Tub Accessories
Material of Construction - Drains
Brass
Color - Drains
Silver
Finish
Chrome

Description

  • Toe-operated drain mechanism for tub fill
  • 13" to 15-1/2" maximum vertical adjustment
  • 6" to 7-1/4" maximum horizontal adjustment
  • Solid brass construction ensures quality and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.