Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet, Manual, 4" Mount, 2 Hole Commercial

  • Mfr # 21C144

  • Zoro # G0600315


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Finish
Polished Chrome
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C144
Zoro #
G0600315
UPC #
-
Country of Origin
Canada

Dimensions

Spout Length
5"
Manufacturers Warranty Length
5 yr.
Height
3-5/8"

Details

Faucet Operation
Manual
Item
Bathroom Faucet
Finish
Polished Chrome
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Deck Mount
ADA Compliant
Yes
Handle Type
Two Handle Blade
Flow Rate
1.50 gpm
Number of Handles
2
Body Material
Brass
Weight
4.511 lb
Battery Charger CEC Compliant
Non CEC Compliant
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Residential / Commercial
Commercial
Connection
1/2" MIPS
Commercial / Residential
Commercial
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Ceramic
Temp. Control
Yes
Includes
*
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Drain Type
None
Flow Rate (GPM)
1.50
Series
21C
Number of Mounting Holes
2
CEC Compliance
Not CEC Compliant
Warranty
5 yr
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Spout Shape
Arc
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Product Type
Faucet

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, HI, MA, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.