Zoro Homepage

Bathroom Faucet, Manual, 4" Mount, 2 or 3 Hole Commercial

  • Mfr # 523LF-HDF

  • Zoro # G0600455


product price: $218.75
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
2 or 3
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523LF-HDF
Zoro #
G0600455
UPC #
-
Country of Origin
United States

Dimensions

Spout Length
5"
Height
4-7/8"
Manufacturers Warranty Length
Life Time Limited Warranty Faucet and Finish, 5 yr. in Commerical Application
Depth (In.)
6.88
Overall Height (In.)
4.81
Overall Width (In.)
6.53

Details

Item
Bathroom Faucet
Faucet Operation
Manual
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
2 or 3
Mounting Type
Deck Mount
ADA Compliant
Yes
Handle Type
Lever Handle
Flow Rate
1.20 gpm
Number of Handles
1
Body Material
Brass
Weight
3.1 lb
CEC Compliant
Non CEC Compliant
Temp. Control
Yes
Flow Outlet Type (Faucet)
Aerated
Battery Charger CEC Compliant
Non CEC Compliant
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Connection
1/2" MNPS
Faucet Finish
Chrome
Residential / Commercial
Commercial
Drain Type
Grid Strainer
Ligature Resistant
No
Commercial / Residential
Commercial
Valve Type
Cartridge
Includes
Drain Assembly
Standards
ASME A112.18.1 / CSA B125.1, ASME A112.18.2 / CSA B125.2
Flow Rate (GPM)
1.20
Series
HDF
Number of Mounting Holes
2
CEC Compliance
Not CEC Compliant
Spout Shape
Arc
Flow Rate - Maximum
1.2 gpm
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Warranty
Life Time Limited Warranty Faucet and Finish, 5 yr in Commerical Application
Operation Method
Manual
Product Type
Faucet

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.