Zoro Homepage

Bathroom Faucet, Manual, 4" Mount, 3 Hole Commercial

  • Mfr # 2522LF

  • Zoro # G0600376


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2522LF
Zoro #
G0600376
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/4"
Spout Length
5-1/4"
Manufacturers Warranty Length
Life Time Limited Warranty Faucet and Finish, 5 yr. in Commerical Application
Depth (In.)
6.84
Overall Width (In.)
6.22
Overall Height (In.)
3.22

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.