Shop DELTA
See all product information
Create Account
BathSafety, 12", Trad Decorative ADA
Mfr # 41612-RB
Zoro # G0872114
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Venetian Bronze
Length
3
Depth (In.)
3
Weight
2.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41612-RB
Zoro #
G0872114
UPC #
034449714808
Country of Origin
China
Dimensions
Length
3
Depth (In.)
3
Height
3
Width
15
Overall Height (In.)
3
Overall Width (In.)
15
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Delta BathSafety,12",Trad Decorative ADA
Type
Accessory
Finish
Venetian Bronze
Weight
2.8 lb
Series
BathSafety
Function
Bath Safety
Mfr. Series
Other
Description
Delta BathSafety,12 In.,Trad Decorative ADA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.