Shop DELTA
See all product information
Create Account
BathSafety, 18", Transitional Decor
Mfr # 41718-CZ
Zoro # G0872297
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Champagne Bronze
Depth (In.)
3.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41718-CZ
- Zoro #
- G0872297
- UPC #
- 034449715188
- Country of Origin
- China
Dimensions
- Depth (In.)
- 3.5
- Length
- 3.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Height (In.)
- 3
- Overall Width (In.)
- 15
- Height
- 3
- Width
- 15
Details
- Item
- Delta BathSafety,18",Transitional Decor
- Type
- Accessory
- Finish
- Champagne Bronze
- Weight
- 4.2 lb
- Mfr. Series
- Other
- Series
- BathSafety
- Function
- Bath Safety
Description
Delta BathSafety,18 In.,Transitional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.