Shop DELTA
See all product information
Create Account
Bathsafety, 24", Conte Decorative AD
Mfr # 41824-CZ
Zoro # G0872385
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Champagne Bronze
Length
2.75
Depth (In.)
2.75
Width
27.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41824-CZ
- Zoro #
- G0872385
- UPC #
- 034449715508
- Country of Origin
- China
Dimensions
- Length
- 2.75
- Depth (In.)
- 2.75
- Width
- 27.5
- Height
- 3.5
- Overall Height (In.)
- 3.5
- Overall Width (In.)
- 27.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Bathsafety,24",Conte Decorative AD
- Type
- Accessory
- Finish
- Champagne Bronze
- Weight
- 3.2 lb
- Function
- Bath Safety
- Series
- BathSafety
- Mfr. Series
- Other
Description
Delta Bathsafety,24 In.,Conte Decorative AD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.