Shop DELTA
See all product information
Create Account
Bathsafety, 24", Conte Towel
Mfr # 41519-BL
Zoro # G0871965
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth (In.)
4.13
Series
BathSafety
Weight
3.3 lb
Overall Height (In.)
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41519-BL
- Zoro #
- G0871965
- UPC #
- 034449886758
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4.13
- Overall Height (In.)
- 2.5
- Overall Width (In.)
- 27.63
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Bathsafety,24",Conte Towel
- Finish
- Matte Black
- Series
- BathSafety
- Weight
- 3.3 lb
Description
Delta Bathsafety,24 In.,Conte Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.