Shop DELTA
See all product information
Create Account
Bathsafety, 24", Contemporary Towel
Mfr # 41519-SS
Zoro # G0872123
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
27
Height
4.25
Type
Accessory
Series
BathSafety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41519-SS
- Zoro #
- G0872123
- UPC #
- 034449715362
- Country of Origin
- China
Dimensions
- Width
- 27
- Height
- 4.25
- Depth (In.)
- 3
- Overall Height (In.)
- 4.25
- Overall Width (In.)
- 27
- Length
- 3
- Manufacturers Warranty Length
- Limited 10-year Warranty
Details
- Item
- Delta Bathsafety,24",Contemporary Towel
- Finish
- Stainless
- Type
- Accessory
- Series
- BathSafety
- Weight
- 3.0 lb
- Mfr. Series
- Other
- Function
- Bath Safety
Description
Delta Bathsafety,24 In.,Contemporary Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.