Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathsafety 24 in Contemporary Decorative Ada Grab Bar In Venetian Bronze

  • Mfr # 41824-RB

  • Zoro # G622876776


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Venetian Bronze
Material
Brass
Width
27.5 in
Length
2.75 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41824-RB
Zoro #
G622876776
UPC #
34449715515
Country of Origin
China

Dimensions

Width
27.5 in
Length
2.75 in
Depth
3.5 in

Details

Color
Venetian Bronze
Material
Brass
Item
Grab Bars

Description

Complete the look of your bath with this 24 in Contemporary Decorative Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.