Bathsafety 24 in Contemporary Towel Bar With Assist Bar In Chrome
Mfr # 41519
Zoro # G722873415
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Bar Length
3 in
Material
Brass
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41519
Zoro #
G722873415
UPC #
34449715331
Country of Origin
China
Dimensions
Width
27 in
Bar Length
3 in
Details
Finish
Polished Nickel
Material
Brass
Item
Towel Bars
Color
Chrome
Description
Complete the look of your bath with this 24 in Contemporary Towel Bar with Assist Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.