Bathsafety 24 in Contemporary Towel Bar With Assist Bar In Matte Black
Mfr # 41519-BL
Zoro # G022873443
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Bar Length
3 in
Width
27 in
Color
Matte Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41519-BL
Zoro #
G022873443
UPC #
34449886758
Country of Origin
China
Dimensions
Bar Length
3 in
Width
27 in
Details
Item
Towel Bars
Color
Matte Black
Material
Brass
Description
Complete the look of your bath with this 24 in Contemporary Towel Bar with Assist Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.