
Bathsafety 24 in Contemporary Towel Bar With Assist Bar In Polished Nickel
Mfr # 41519-PN
Zoro # G722875440
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Width
27.63 in
Material
Metal
Length
4.13 in
Depth
2.5 in
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41519-PN
Zoro #
G722875440
UPC #
195205144960
Country of Origin
China
Dimensions
Width
27.63 in
Length
4.13 in
Depth
2.5 in
Details
Material
Metal
Color
Polished Nickel
Finish
Other Finishes
Item
Grab Bar
Description
Complete the look of your bath with this Contemporary Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.