Bathsafety 24 in Contemporary Towel Bar With Assist Bar In Venetian Bronze
Mfr # 41519-RB
Zoro # G822876675
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Color
Venetian Bronze
Bar Length
3 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41519-RB
Zoro #
G822876675
UPC #
34449715355
Country of Origin
China
Dimensions
Width
27 in
Bar Length
3 in
Details
Color
Venetian Bronze
Material
Brass
Item
Towel Bars
Description
Complete the look of your bath with this 24 in Contemporary Towel Bar with Assist Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.