Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety 24" Traditional Towel Bar with Assist Bar

  • Mfr # 41319

  • Zoro # G312371031


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Stainless Steel
Height
5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41319
Zoro #
G312371031
UPC #
34449714679
Country of Origin
China

Dimensions

Length
4.38 in
Width
26.38 in
Height
5 in
Depth
5 in

Details

Finish
Chrome
Material
Stainless Steel

Description

Complete the look of your bath with this Traditional 24" Towel Bar with Assist Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • 24" long
  • Available in five decorative finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.