Shop DELTA
See all product information
Create Account
BathSafety, 24", Transitional Decor
Mfr # 41724-RB
Zoro # G0872586
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Venetian Bronze
Length
3.41
Depth (In.)
3.41
Overall Width (In.)
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41724-RB
- Zoro #
- G0872586
- UPC #
- 034449715232
- Country of Origin
- China
Dimensions
- Length
- 3.41
- Depth (In.)
- 3.41
- Overall Width (In.)
- 27
- Height
- 3.03
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Width
- 27
- Overall Height (In.)
- 3.03
Details
- Item
- Delta BathSafety,24",Transitional Decor
- Type
- Accessory
- Finish
- Venetian Bronze
- Series
- BathSafety
- Weight
- 5.1 lb
- Function
- Bath Safety
- Mfr. Series
- Other
Description
Delta BathSafety,24 In.,Transitional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.