Shop DELTA
See all product information
Create Account
BathSafety, 36", Traditional Decor
Mfr # 41636-SS
Zoro # G0872263
product price:
$
271.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Stainless
Length
6.75
Depth (In.)
6.75
Weight
4.684 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41636-SS
- Zoro #
- G0872263
- UPC #
- 034449714969
- Country of Origin
- China
Dimensions
- Length
- 6.75
- Depth (In.)
- 6.75
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Width
- 39
- Overall Width (In.)
- 39
- Height
- 4.63
- Overall Height (In.)
- 4.63
Details
- Item
- Delta BathSafety,36",Traditional Decor
- Type
- Accessory
- Finish
- Stainless
- Weight
- 4.684 lb
- Mfr. Series
- Other
- Function
- Bath Safety
- Series
- BathSafety
Description
Delta BathSafety,36 In.,Traditional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.