Shop DELTA
See all product information
Create Account
BathSafety, 36", Traditional Decor
Mfr # 41636
Zoro # G0872157
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Chrome
Length
6.75
Series
BathSafety
Function
Bath Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41636
Zoro #
G0872157
UPC #
034449714921
Country of Origin
United States
Dimensions
Length
6.75
Width
39
Height
4.63
Details
Item
Delta BathSafety,36",Traditional Decor
Type
Accessory
Finish
Chrome
Series
BathSafety
Function
Bath Safety
Mfr. Series
Other
Description
Delta BathSafety,36 In.,Traditional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.