Shop DELTA
See all product information
Create Account
BathSafety, 36", Transitional Decor
Mfr # 41736-SS
Zoro # G0872455
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Stainless
Length
3.41
Depth (In.)
3.41
Weight
5.85 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41736-SS
- Zoro #
- G0872455
- UPC #
- 034449715287
- Country of Origin
- China
Dimensions
- Length
- 3.41
- Depth (In.)
- 3.41
- Height
- 3.03
- Width
- 39
- Overall Height (In.)
- 3.03
- Overall Width (In.)
- 39
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta BathSafety,36",Transitional Decor
- Type
- Accessory
- Finish
- Stainless
- Weight
- 5.85 lb
- Mfr. Series
- Other
- Series
- BathSafety
- Function
- Bath Safety
Description
Delta BathSafety,36 In.,Transitional Decor