Shop DELTA
See all product information
Create Account
BathSafety, 36", Transitional Decor
Mfr # 41736
Zoro # G0872507
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Chrome
Length
3.41
Height
3.03
Function
Bath Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41736
- Zoro #
- G0872507
- UPC #
- 034449715256
- Country of Origin
- United States
Dimensions
- Length
- 3.41
- Height
- 3.03
- Width
- 39
Details
- Item
- Delta BathSafety,36",Transitional Decor
- Type
- Accessory
- Finish
- Chrome
- Function
- Bath Safety
- Mfr. Series
- Other
- Series
- BathSafety
Description
Delta BathSafety,36 In.,Transitional Decor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.