Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety Contemporary Corner Shelf with Assist Bar

  • Mfr # 41516-BL

  • Zoro # G007062978


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.5
Overall Height
8.5
Color
Black
Finish
Matte Black
Ring Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41516-BL
Zoro #
G007062978
UPC #
34449838368
Country of Origin
China

Dimensions

Length (In.)
8.5
Overall Height
8.5
Ring Width
5.5

Details

Item
Grab bar
Color
Black
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.