Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety Contemporary Corner Shelf with Assist Bar

  • Mfr # 41516-RB

  • Zoro # G212371148


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Stainless Steel
Width
8.75 in
Height
2.19 in
Depth
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41516-RB
Zoro #
G212371148
UPC #
34449715317
Country of Origin
China

Dimensions

Length
9.13 in
Width
8.75 in
Height
2.19 in
Depth
2.19 in

Details

Finish
Venetian Bronze
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.