Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety Contemporary Tissue Holder with Assist Bar

  • Mfr # 41550-SS

  • Zoro # G806591747


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4.75
Overall Height
4.56
Color
Silver
Ring Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41550-SS
Zoro #
G806591747
UPC #
34449715409
Country of Origin
China

Dimensions

Length (In.)
4.75
Overall Height
4.56
Ring Width
8

Details

Item
Grab bar
Color
Silver
Finish
Stainless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.