Bathsafety Contemporary Tissue Holder With Assist Bar In Venetian Bronze
Mfr # 41550-RB
Zoro # G622874024
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Width
8 in
Color
Venetian Bronze
Depth
4.56 in
Dispenser Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41550-RB
Zoro #
G622874024
UPC #
34449715393
Country of Origin
China
Dimensions
Length
4.75 in
Width
8 in
Depth
4.56 in
Details
Item
Toilet Paper Holder
Color
Venetian Bronze
Dispenser Material
Zinc
Description
Complete the look of your bath with this Contemporary Tissue Holder. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.