Shop DELTA
See all product information
Create Account
Bathsafety Trad Tissue Holder
Mfr # 41350-PN
Zoro # G0871789
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Manufacturers Warranty Length
Limited 10-yr Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41350-PN
- Zoro #
- G0871789
- UPC #
- 034449714747
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited 10-yr Warranty
- Dispenser Depth
- 1.95 in
- Dispenser Width
- 3.5 in
- Dispenser Height
- 8.1 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Product Series
- BathSafety
- Finish
- Polished Nickel
Description
Delta Bathsafety Trad Tissue Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.