Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BathSafety Traditional Tissue Holder with Assist Bar

  • Mfr # 41350

  • Zoro # G412370927


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Height
4.25 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41350
Zoro #
G412370927
UPC #
34449714723
Country of Origin
China

Dimensions

Length
5.38 in
Width
9.38 in
Height
4.25 in
Depth
4.25 in

Details

Finish
Chrome
Material
Zinc

Description

Complete the look of your bath with this Décor Assist Traditional Tissue Holder with Assist Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • 7/8" Diamater
  • Maximum 300lbs as an assist bar
  • Pivoting tissue holder for easy loading
  • Includes hardware and mounting template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.