Zoro Homepage

Becker T/S Handle Kit in Matte Black

  • Mfr # RP101204BL

  • Zoro # G308658771


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Height (In.)
2.5 in
Width
2.13 in
Height
2.5 in
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101204BL
Zoro #
G308658771
UPC #
195205054504
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Width
2.13 in
Height
2.5 in
Length
4.44 in

Details

Material
Zinc
Finish
Matte Black

Description

  • Constructed of Zinc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.