Zoro Homepage

BLK 21 5Spray SHWRHead

  • Mfr # 75585BL

  • Zoro # G708105981


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75585BL
Zoro #
G708105981
UPC #
34449996624
Country of Origin
China

Description

Delta In2ition TwoInOne 5Spray Patterns 663 In Wall Mount Dual Shower Heads in Matte Black Finish 175GPM, Features A Detachable Hand Shower Which Can Be Used Separately from Or Simultaneously with The Shower Head This Integrated DualFunctionality Gives Maximum Flexibility Without Sacrificing Warmth Soft Rubber TouchClean Spray Holes Allow Any Mineral Residue to Simply Be Wiped Away Watersense Labeled Showers Use At Least 20 Less Water Than the Industry StandardSaving You Money Without Compromising Performance Integrated Hand Shower Docks Securely into Shower Head When Not In Use 3Way Diverter Allows For Single Or Shared Operation Of Shower Head And Hand Shower, Includes 72Inch Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.