Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray, Polished Nickel, Surface

  • Mfr # 50102-PN

  • Zoro # G7822974


product price: $184.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Mounting Type
Surface
Shower Head Type
Full Body Spray
Height
2"
Width
2-9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102-PN
Zoro #
G7822974
UPC #
034449698542
Country of Origin
China

Dimensions

Height
2"
Width
2-9/32"
Depth
2-9/32"
Face Dia.
2-7/16"

Details

Item
Body Spray
Flow Rate
1.75 gpm
Mounting Type
Surface
Finish
Polished Nickel
Shower Head Type
Full Body Spray
Connection
1/2"
Standards
ASME A112.18.1 / CSA B125.1
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
CEC Compliant
T

Description

Surface Mount Body Spray


  • Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.