Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Spray, Venetian Bronze, Surface

  • Mfr # 50102-RB

  • Zoro # G7822755


product price: $214.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Mounting Type
Surface
Shower Head Type
Full Body Spray
Height
2"
Width
2-9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102-RB
Zoro #
G7822755
UPC #
034449590662
Country of Origin
China

Dimensions

Height
2"
Width
2-9/32"
Depth
2-9/32"
Face Dia.
2-7/16"

Details

Item
Body Spray
Flow Rate
1.75 gpm
Mounting Type
Surface
Finish
Venetian Bronze
Shower Head Type
Full Body Spray
Connection
1/2"
Standards
ASME A112.18.1 / CSA B125.1
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
CEC Compliant
T

Description

Add an element of luxury with this Classic 1-Spray Body Spray. Designed for performance, the understated and elegant Classic Bath Series withstands the test of time in any setting. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style.


  • Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
  • Surface mount
  • 30° up and down spray adjustment
  • Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.