
Bonnet - 1600 Series
Mfr # RP6079
Zoro # G712415823
product price: $15.75
/eaKey Features
Material
Brass
Finish
Chrome
Overall Height (In.)
0.63 in
Depth
0.63 in
Length
1.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6079
Zoro #
G712415823
UPC #
34449116800
Country of Origin
United States
Dimensions
Overall Height (In.)
0.63 in
Depth
0.63 in
Length
1.75 in
Width
1.75 in
Details
Material
Brass
Finish
Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.