Zoro Homepage
This item is Discontinued.
Delta Bonnet Cap, 1H Bathroom, Sub-Category: Faucet Hardware RP72993BL

Bonnet Cap, 1H Bathroom, Sub-Category: Faucet Hardware (Discontinued)

  • Mfr # RP72993BL
  • Zoro # G8783892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72993BL
Zoro #
G8783892
UPC #
034449841351
Country of Origin
China

Dimensions

Overall Width (In.)
0.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.44
Height
1.44
Overall Height (In.)
1.44
Width
0.31
Depth (In.)
1.44

Details

Sub-Category
Faucet Hardware
Fits Brand
Delta
Finish
Matte Black
Item
Trim Repair Part Faucet
Function
Repair Part
Type
Faucet
Series
TrinsicĀ®
Weight
0.05 lb
Mfr. Series
Excluded

Description

Bonnet Cap,1H Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.