Zoro Homepage

Bowery 3 Hole Escutcheon and Spacer Black Stainless

  • Mfr # RP103372KS

  • Zoro # G715621351


product price: $51.25
/ea

Key Features

Depth
0.38 in
Finish
Black Stainless
Width
6.5 in
Material
Brass
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103372KS
Zoro #
G715621351
UPC #
195205072980
Country of Origin
China

Dimensions

Depth
0.38 in
Width
6.5 in
Height
0.38 in

Details

Color/Finish
Black Stainless
Finish
Black Stainless
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.