Zoro Homepage
This item is Discontinued.
Delta Bowery Set Screw, Cover & Wrench - Hand Shower Base RP100722SS

Bowery Set Screw, Cover & Wrench - Hand Shower Base (Discontinued)

  • Mfr # RP100722SS
  • Zoro # G801765747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100722SS
Zoro #
G801765747
UPC #
34449918930
Country of Origin
China

Dimensions

Overall Height (In.)
0.5 in
Length
2 in

Details

Material
Metal
Finish
Stainless

Description

A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The design's classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary décor.


  • For use with the Bowery Bath Collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.