Shop DELTA
See all product information
Create Account
Brass Recessed Paper Holder
Mfr # 45072-SN
Zoro # G0872683
product price:Â $61.15
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Satin Nickel
Manufacturers Warranty Length
Commercial 5-yr Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45072-SN
- Zoro #
- G0872683
- UPC #
- 034449667210
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Commercial 5-yr Limited Warranty
- Dispenser Width
- 3 in
- Dispenser Height
- 7 in
- Dispenser Depth
- 2.75 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Satin Nickel
- Dispenser Mounting
- Recessed
Description
Delta Brass Recessed Paper Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.